

€200.92/ pieceexcl. VAT
€243.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 94 kN |
Static load rating | 87 kN |
Reference speed | 5.4 rpm |
Limiting speed | 12.3 rpm |
Weight | 0.945 kg |
With sealing | No |
€225.73/ pieceexcl. VAT
€273.13incl. VAT
Estimated delivery date - 11/11/2026