FAG

FAG Four point contact bearing Cage: Brass QJ211-XL-N2-MPA-T42A

  • ERIKS:14186915
Image 1
Save to list

€186.10/ pieceexcl. VAT

€225.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ2
Execution
Four point
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
21 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
77 kN
Static load rating
71 kN
With sealing
No