

€155.70/ pieceexcl. VAT
€188.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 77 kN |
Static load rating | 71 kN |
Reference speed | 5.9 rpm |
Limiting speed | 13.6 rpm |
Weight | 0.75 kg |
With sealing | No |
€177.97/ pieceexcl. VAT
€215.34incl. VAT
Estimated delivery date - 12/11/2026