

€125.74/ pieceexcl. VAT
€152.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 62 kN |
Static load rating | 56 kN |
Reference speed | 6.7 rpm |
Limiting speed | 15.2 rpm |
Weight | 0.582 kg |
With sealing | No |
€150.51/ pieceexcl. VAT
€182.12incl. VAT
Estimated delivery date - 11/11/2026