

€129.13/ pieceexcl. VAT
€156.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 63 kN |
Static load rating | 53 kN |
With sealing | No |