

€112.25/ pieceexcl. VAT
€135.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 63 kN |
Static load rating | 53 kN |
Reference speed | 7 rpm |
Limiting speed | 16.2 rpm |
Weight | 0.515 kg |
With sealing | No |
€120.98/ pieceexcl. VAT
€146.39incl. VAT
Estimated delivery date - 11/11/2026