

€102.16/ pieceexcl. VAT
€123.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 18 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 58 kN |
Static load rating | 46.5 kN |
Reference speed | 7.5 rpm |
Limiting speed | 17.5 rpm |
Weight | 0.44 kg |
With sealing | No |
€116.12/ pieceexcl. VAT
€140.51incl. VAT
Estimated delivery date - 11/11/2026