

€95.65/ pieceexcl. VAT
€115.74incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 45 kN |
Static load rating | 35.5 kN |
Reference speed | 8.5 rpm |
Limiting speed | 19.8 rpm |
Weight | 0.348 kg |
With sealing | No |