

€85.27/ pieceexcl. VAT
€103.18incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ2 |
Execution | Four point |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 37.5 kN |
Static load rating | 27.5 kN |
Reference speed | 10.2 rpm |
Limiting speed | 23.2 rpm |
Weight | 0.254 kg |
With sealing | No |
€95.95/ pieceexcl. VAT
€116.10incl. VAT
Estimated delivery date - 11/11/2026