

€16,475.40/ pieceexcl. VAT
€19,935.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 82 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 780 kN |
Static load rating | 1730 kN |
With sealing | No |