

€9,018.41/ pieceexcl. VAT
€10,912.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 74 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 630 kN |
Static load rating | 1250 kN |
With sealing | No |