

€8,849.35/ pieceexcl. VAT
€10,707.71incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 65 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 560 kN |
Static load rating | 1090 kN |
With sealing | No |