FAG

FAG Four point contact bearing Cage: Brass QJ1052-N2-MPA

  • ERIKS:14178752
Image 1
Save to list

€7,695.73/ pieceexcl. VAT

€9,311.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
QJ10
Execution
Four point
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
65 mm
Contact angle
35 °
Cage
Brass
Dynamic load rating
550 kN
Static load rating
1030 kN
With sealing
No