

€5,919.34/ pieceexcl. VAT
€7,162.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 56 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 450 kN |
Static load rating | 790 kN |
With sealing | No |