

€3,794.50/ pieceexcl. VAT
€4,591.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 51 mm |
Contact angle | 35 ° |
Cage | Brass |
With sealing | No |