

€1,536.20/ pieceexcl. VAT
€1,858.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | QJ10 |
Execution | Four point |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 28 mm |
Contact angle | 35 ° |
Cage | Brass |
Dynamic load rating | 145 kN |
Static load rating | 200 kN |
With sealing | No |