






€119.68/ pieceexcl. VAT
€144.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 2.1/2 in |
Length | 187 mm |
Centre distance of mounting holes | 149 mm |
Bearing | UC213-40 |
Housing | F213 |
Dynamic load rating | 61000 N |
Static load rating | 40000 N |