






€95.09/ pieceexcl. VAT
€115.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 2.1/4 in |
Length | 175 mm |
Centre distance of mounting holes | 143 mm |
Bearing | UC212-36 |
Housing | F212 |
Dynamic load rating | 52000 N |
Static load rating | 36000 N |