






€75.57/ pieceexcl. VAT
€91.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 2.3/16 in |
Length | 163 mm |
Centre distance of mounting holes | 130 mm |
Bearing | UC211-35 |
Housing | F211 |
Dynamic load rating | 43500 N |
Static load rating | 29000 N |