

€241.61/ pieceexcl. VAT
€292.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 65 mm |
Length | 200 mm |
Centre distance of mounting holes | 159 mm |
Bearing | UK215 |
Housing | F215 |
Dynamic load rating | 66000 N |
Static load rating | 44500 N |