

€68.49/ pieceexcl. VAT
€82.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKF |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 40 mm |
Length | 137 mm |
Centre distance of mounting holes | 105 mm |
Bearing | UK209 |
Housing | F209 |
Dynamic load rating | 34500 N |
Static load rating | 20400 N |