




€67.28/ pieceexcl. VAT
€81.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 1.15/16 in |
Height | 165 mm |
Centre distance of mounting holes | 97.6 mm |
Bearing | UCFC210-31 |
Housing | FC210 |
Dynamic load rating | 35000 N |
Static load rating | 23200 N |