

€189.65/ pieceexcl. VAT
€229.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 60 mm |
Height | 205 mm |
Outer Diameter | 205 mm |
Centre distance of mounting holes | 120.2 mm |
Pitch circle diameter | 170 mm |
Bearing | UK213 |
Housing | FC213 |
Dynamic load rating | 61000 N |
Static load rating | 40000 N |