

€61.66/ pieceexcl. VAT
€74.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKFC |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 30 mm |
Height | 135 mm |
Outer Diameter | 135 mm |
Centre distance of mounting holes | 77.8 mm |
Pitch circle diameter | 110 mm |
Bearing | UK207 |
Housing | FC207 |
Dynamic load rating | 27500 N |
Static load rating | 15300 N |