






€151.71/ pieceexcl. VAT
€183.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 70 mm |
Length | 160 mm |
Height | 265 mm |
Centre distance of mounting holes | 216 mm |
Bearing | UC214 |
Housing | FL214 |
Dynamic load rating | 66000 N |
Static load rating | 44000 N |