






€57.65/ pieceexcl. VAT
€69.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 50 mm |
Length | 115 mm |
Height | 197 mm |
Centre distance of mounting holes | 157 mm |
Bearing | UC210 |
Housing | FL210 |