






€26.69/ pieceexcl. VAT
€32.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 7/8 in |
Length | 68 mm |
Height | 130 mm |
Centre distance of mounting holes | 99 mm |
Bearing | UC205-14 |
Housing | FL205 |
Dynamic load rating | 14000 N |
Static load rating | 7800 N |