

€54.30/ pieceexcl. VAT
€65.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKFL |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 30 mm |
Length | 90 mm |
Height | 161 mm |
Dynamic load rating | 27500 N |
€61.15/ pieceexcl. VAT
€73.99incl. VAT
Estimated delivery date - 10/11/2026