




€38.76/ pieceexcl. VAT
€46.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFA |
Housing style | 2-hole adjustable |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 1.3/16 in |
Length | 144 mm |
Height | 80 mm |
Bearing | UCFA206-19 |
Housing | FA206 |