




€31.34/ pieceexcl. VAT
€37.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFA |
Housing style | 2-hole adjustable |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 15/16 in |
Length | 125 mm |
Height | 68 mm |
Bearing | UCFA205-15 |
Housing | FA205 |