




€368.36/ pieceexcl. VAT
€445.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 120 mm |
Construction type | Triangular |
Length | 219 mm |
Height | 198 mm |
Width | 79 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€357.41/ pieceexcl. VAT
€432.47incl. VAT
1 In stock - Estimated delivery date 06/11/2026