




€366.82/ pieceexcl. VAT
€443.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-WB-L |
Outer dimension bearing | 110 mm |
Construction type | Triangular |
Length | 206 mm |
Height | 185 mm |
Width | 84 mm |
Shaft height | 70 mm |
Foot width | 0 mm |
Base height | 16 mm |
Number of bolt holes | 3 |
Thread size metric (M..) | M 12 |
Centre distance of mounting holes | 180 mm |
Housing material | Cast iron |