FAG

FAG Flanged bearing housing triangular F512-WA-L

  • ERIKS:12626396
  • Manufacturer:4012801213127
Image 1
Image 2
Image 1
Image 2
Save to list

€366.82/ pieceexcl. VAT

€443.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
F5..-WA-L
Outer dimension bearing
110 mm
Construction type
Triangular
Length
206 mm
Height
180 mm
Width
79 mm
Number of bolt holes
3
Housing material
Cast iron