




€288.77/ pieceexcl. VAT
€349.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 100 mm |
Construction type | Triangular |
Length | 190 mm |
Height | 170 mm |
Width | 76 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€302.84/ pieceexcl. VAT
€366.44incl. VAT
5 In stock - Estimated delivery date 05/11/2026