FAG

FAG Flanged bearing housing triangular F510-WA-L

  • ERIKS:12626390
  • Manufacturer:4012801213066
Image 1
Image 2
Image 1
Image 2
Save to list

€241.15/ pieceexcl. VAT

€291.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
F5..-WA-L
Outer dimension bearing
90 mm
Construction type
Triangular
Length
180 mm
Height
160 mm
Width
71 mm
Number of bolt holes
3
Housing material
Cast iron