




€238.81/ pieceexcl. VAT
€288.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 90 mm |
Construction type | Triangular |
Length | 180 mm |
Height | 160 mm |
Width | 70 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€259.01/ pieceexcl. VAT
€313.40incl. VAT
3 In stock - Estimated delivery date 06/11/2026