




€177.95/ pieceexcl. VAT
€215.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 85 mm |
Construction type | Triangular |
Length | 180 mm |
Height | 160 mm |
Width | 70 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |
€244.88/ pieceexcl. VAT
€296.30incl. VAT
2 In stock - Estimated delivery date 06/11/2026