




€154.69/ pieceexcl. VAT
€187.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 80 mm |
Construction type | Triangular |
Length | 160 mm |
Height | 143 mm |
Width | 66 mm |
Shaft height | 54 mm |
Foot width | 0 mm |
Base height | 12 mm |
Number of bolt holes | 3 |
Thread size metric (M..) | M 12 |
Centre distance of mounting holes | 140 mm |
Housing material | Cast iron |
€240.30/ pieceexcl. VAT
€290.76incl. VAT
Estimated delivery date - 09/11/2026