FAG

FAG Flanged bearing housing triangular F506-B-L

  • ERIKS:12626369
  • Manufacturer:4012801480277
Image 1
Image 2
Image 1
Image 2
Save to list

€132.23/ pieceexcl. VAT

€160.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
F5..-B-L
Outer dimension bearing
62 mm
Construction type
Triangular
Length
130 mm
Height
117 mm
Width
57 mm
Number of bolt holes
3
Housing material
Cast iron
Alternatives
Product Image

SKF Flanged bearing housing triangular FNL 506 B

  • Eriks:24003286
  • Manufacturer:FNL 506 B

€230.20/ pieceexcl. VAT

€278.54incl. VAT

1 In stock - Estimated delivery date 06/11/2026