




€156.10/ pieceexcl. VAT
€188.88incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F112 |
Outer dimension bearing | 62 mm |
Construction type | Triangular |
Length | 130 mm |
Height | 117 mm |
Width | 49 mm |
Shaft height | 44 mm |
Foot width | 0 mm |
Base height | 12 mm |
Number of bolt holes | 3 |
Thread size metric (M..) | M 10 |
Centre distance of mounting holes | 116 mm |
Housing material | Cast iron |