




€142.98/ pieceexcl. VAT
€173.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F112 |
Outer dimension bearing | 52 mm |
Construction type | Triangular |
Length | 110 mm |
Height | 100 mm |
Width | 46 mm |
Number of bolt holes | 3 |
Housing material | Cast iron |