




€581.40/ pieceexcl. VAT
€703.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 150 mm |
Construction type | Square |
Length | 210 mm |
Height | 210 mm |
Width | 114 mm |
Number of bolt holes | 4 |
Housing material | Cast iron |
€543.90/ pieceexcl. VAT
€658.12incl. VAT
2 In stock - Estimated delivery date 16/11/2026