




472,94 €/ pieceexcl. VAT
572,26 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | F5..-B-L |
Outer dimension bearing | 140 mm |
Construction type | Square |
Length | 196 mm |
Height | 196 mm |
Width | 110 mm |
Shaft height | 98 mm |
Foot width | 0 mm |
Base height | 25 mm |
Number of bolt holes | 4 |
Thread size metric (M..) | M 16 |
Centre distance of mounting holes | 215 mm |
Housing material | Cast iron |
422,02 €/ pieceexcl. VAT
510,64 €incl. VAT
7 In stock - Estimated delivery date 22.09.2026