FAG

FAG Felt strip STR S153401-1-9X7,5-F2

  • ERIKS:12626790
  • Manufacturer:4012801051637
Image 1
Save to list

€17.94/ pieceexcl. VAT

€21.71incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
7.5 mm
Outer Diameter
1000 mm
Width
9 mm
Material
Felt