FAG

FAG Felt strip STR S153401-1-8X6,5-F2

  • ERIKS:12626789
  • Manufacturer:4012801213684
Image 1
Save to list

€13.27/ pieceexcl. VAT

€16.06incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
8 mm
Outer Diameter
1000 mm
Width
6.5 mm
Material
Felt