FAG

FAG Felt strip STR S153401-1-6X5-F2

  • ERIKS:11669247
  • Manufacturer:4012801213677
Image 1
Save to list

€5.85/ pieceexcl. VAT

€7.08incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
5 mm
Outer Diameter
1000 mm
Width
6 mm
Material
Felt