FAG

FAG Felt strip STR S153401-1-14X11-F2

  • ERIKS:12626786
  • Manufacturer:4012801213646
Image 1
Save to list

€42.31/ pieceexcl. VAT

€51.20incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
14 mm
Outer Diameter
1000 mm
Width
11 mm
Material
Felt