FAG

FAG Felt strip STR S153401-1-10X8,5-F2

  • ERIKS:12626784
  • Manufacturer:4054372130205
Image 1
Save to list

€21.61/ pieceexcl. VAT

€26.15incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
STR
Inner Diameter
10 mm
Outer Diameter
1000 mm
Width
8.5 mm
Material
Felt