FAG

FAG Felt seal FSV607

  • ERIKS:12626776
  • Manufacturer:4012801051859
Image 1
Save to list

€29.16/ pieceexcl. VAT

€35.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
65.9 mm
Width
9 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C