FAG

FAG Felt seal FSV524

  • ERIKS:11669394
  • Manufacturer:4012801480048
Image 1
Save to list

€86.48/ pieceexcl. VAT

€104.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
FSV
Outer Diameter
161.2 mm
Width
14.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C